Zoro Homepage

Tire Coupling Element, 16.69 lb

  • Mfr # 7300050

  • Zoro # G216174097


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ 100 RPM
19.84 HP
Element Type
Close Coupled Element
Maximum Speed
3,800 RPM
Tire Outside Diameter
318 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300050
Zoro #
G216174097
UPC #
698210000509
Country of Origin
United States

Dimensions

Tire Outside Diameter
318 mm
Element Overall Length
9 in
For Hub Diameter
12.5 in
Coupling Size
WE60

Details

Horsepower @ 100 RPM
19.84 HP
Element Type
Close Coupled Element
Maximum Speed
3,800 RPM
Item
Tire Coupling Element
System of Measurement
Metric
Maximum Torque
12,500 in-lb
For Motion Type
Continuous
Element Flex Material
Polyurethane
Weight
16.69 lb

Description

Tire Coupling Element, Coupling Size WE60, Horsepower @ 100 RPM 19.84 HP, Maximum Speed 3,800 RPM, Maximum Torque 12,500 in-lb, Tire Outside Diameter 318 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 16.69 lb, Element Flex Material Polyurethane, For Hub Diameter 12.5 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.