Zoro Homepage

Tire Coupling Element, 17.03 lb

  • Mfr # 7300050HDY

  • Zoro # G316174119


product price: $840.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Coupling Size
WE60
Element Flex Material
Polyurethane
For Motion Type
Continuous
Maximum Speed
3,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300050HDY
Zoro #
G316174119
UPC #
793699498974
Country of Origin
United States

Dimensions

Coupling Size
WE60
Tire Outside Diameter
12.5 in
Element Overall Length
6 in
For Hub Diameter
12.5 in

Details

System of Measurement
Inch
Element Flex Material
Polyurethane
For Motion Type
Continuous
Maximum Speed
3,800 RPM
Element Type
Close Coupled Element
Weight
17.03 lb
Item
Tire Coupling Element
Maximum Torque
15,625 in-lb

Description

Tire Coupling Element, Coupling Size WE60, Maximum Speed 3,800 RPM, Maximum Torque 15,625 in-lb, Tire Outside Diameter 12.5 in, Element Overall Length 6 in, Element Type Close Coupled Element, Weight 17.03 lb, Element Flex Material Polyurethane, For Hub Diameter 12.5 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.