Zoro Homepage

Tire Coupling Element, 2.18 lb

  • Mfr # 7300020

  • Zoro # G616174147


product price: $198.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Coupling Size
WE5
Maximum Torque
925 in-lb
For Hub Diameter
5.38 in
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300020
Zoro #
G616174147
UPC #
698210000202
Country of Origin
United States

Dimensions

Coupling Size
WE5
For Hub Diameter
5.38 in
Element Overall Length
9 in
Tire Outside Diameter
137 mm

Details

System of Measurement
Metric
Maximum Torque
925 in-lb
Element Type
Close Coupled Element
Element Flex Material
Polyurethane
Item
Tire Coupling Element
Maximum Speed
6,600 RPM
Weight
2.18 lb
For Motion Type
Continuous
Horsepower @ 100 RPM
1.48 HP

Description

Tire Coupling Element, Coupling Size WE5, Horsepower @ 100 RPM 1.48 HP, Maximum Speed 6,600 RPM, Maximum Torque 925 in-lb, Tire Outside Diameter 137 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 2.18 lb, Element Flex Material Polyurethane, For Hub Diameter 5.38 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.