Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 2.18 lb

  • Mfr # 7300020HSU

  • Zoro # G116174234


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Element Overall Length
4 in
System of Measurement
Inch
For Hub Diameter
5.38 in
For Environment
Hot And Humid
Element Flex Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300020HSU
Zoro #
G116174234
UPC #
793699334388
Country of Origin
United States

Dimensions

Element Overall Length
4 in
For Hub Diameter
5.38 in
Tire Outside Diameter
5.38 in
Coupling Size
WE5

Details

System of Measurement
Inch
For Environment
Hot And Humid
Element Flex Material
Polyurethane
Weight
2.18 lb
Item
Tire Coupling Element
Maximum Torque
925 in-lb
Element Type
Close Coupled Element
Maximum Speed
6,600 RPM
For Motion Type
Continuous

Description

Tire Coupling Element, Coupling Size WE5, Maximum Speed 6,600 RPM, Maximum Torque 925 in-lb, Tire Outside Diameter 5.38 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 2.18 lb, Element Flex Material Polyurethane, For Hub Diameter 5.38 in, For Environment Hot And Humid, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.