Zoro Homepage

Tire Coupling Element, 2.25 lb

  • Mfr # 7300020HDY

  • Zoro # G616174215


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
WE5
System of Measurement
Inch
Tire Outside Diameter
5.38 in
Maximum Speed
6,600 RPM
For Motion Type
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300020HDY
Zoro #
G616174215
UPC #
793699547337
Country of Origin
United States

Dimensions

Coupling Size
WE5
Tire Outside Diameter
5.38 in
For Hub Diameter
5.38 in
Element Overall Length
4 in

Details

System of Measurement
Inch
Maximum Speed
6,600 RPM
For Motion Type
Continuous
Element Flex Material
Polyurethane
Maximum Torque
1,160 in-lb
Item
Tire Coupling Element
Weight
2.25 lb
Element Type
Close Coupled Element

Description

Tire Coupling Element, Coupling Size WE5, Maximum Speed 6,600 RPM, Maximum Torque 1,160 in-lb, Tire Outside Diameter 5.38 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 2.25 lb, Element Flex Material Polyurethane, For Hub Diameter 5.38 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.