Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 23.1 lb

  • Mfr # 7300055HDY

  • Zoro # G216174127


product price: $1,410.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
3,600 RPM
Element Overall Length
7 in
Tire Outside Diameter
14 in
For Motion Type
Continuous
Maximum Torque
27,650 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300055HDY
Zoro #
G216174127
UPC #
793699505931
Country of Origin
United States

Dimensions

Element Overall Length
7 in
Tire Outside Diameter
14 in
Coupling Size
WE70
For Hub Diameter
14 in

Details

Maximum Speed
3,600 RPM
For Motion Type
Continuous
Maximum Torque
27,650 in-lb
Item
Tire Coupling Element
Weight
23.1 lb
Element Flex Material
Polyurethane
System of Measurement
Inch
Element Type
Close Coupled Element

Description

Tire Coupling Element, Coupling Size WE70, Maximum Speed 3,600 RPM, Maximum Torque 27,650 in-lb, Tire Outside Diameter 14 in, Element Overall Length 7 in, Element Type Close Coupled Element, Weight 23.1 lb, Element Flex Material Polyurethane, For Hub Diameter 14 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.