Zoro Homepage

Tire Coupling Element, 2.58 lb

  • Mfr # 7300080

  • Zoro # G516174155


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ 100 RPM
.58 HP
Weight
2.58 lb
System of Measurement
Metric
Tire Outside Diameter
102 mm
Maximum Torque
365 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300080
Zoro #
G516174155
UPC #
698210000806
Country of Origin
United States

Dimensions

Tire Outside Diameter
102 mm
For Hub Diameter
4 in
Coupling Size
WES3
Element Overall Length
9 in

Details

Horsepower @ 100 RPM
.58 HP
Weight
2.58 lb
Item
Tire Coupling Element
System of Measurement
Metric
Maximum Torque
365 in-lb
For Motion Type
Continuous
Element Flex Material
Polyurethane
Element Type
Spacer Center Element
Maximum Speed
6,600 RPM

Description

Tire Coupling Element, Coupling Size WES3, Horsepower @ 100 RPM .58 HP, Maximum Speed 6,600 RPM, Maximum Torque 365 in-lb, Tire Outside Diameter 102 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 2.58 lb, Element Flex Material Polyurethane, For Hub Diameter 4 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.