Zoro Homepage

Tire Coupling Element, 2.81 lb

  • Mfr # 7300025HSU

  • Zoro # G716174252


product price: $397.99
/ea
Free Shipping & Returns

Key Features

For Environment
Hot And Humid
Maximum Torque
1,450 in-lb
For Hub Diameter
6.38 in
Maximum Speed
6,600 RPM
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300025HSU
Zoro #
G716174252
UPC #
793699334418
Country of Origin
United States

Dimensions

For Hub Diameter
6.38 in
Tire Outside Diameter
6.38 in
Coupling Size
WE10
Element Overall Length
4 in

Details

For Environment
Hot And Humid
Maximum Torque
1,450 in-lb
Maximum Speed
6,600 RPM
Element Type
Close Coupled Element
For Motion Type
Continuous
System of Measurement
Inch
Element Flex Material
Polyurethane
Item
Tire Coupling Element
Weight
2.81 lb

Description

Tire Coupling Element, Coupling Size WE10, Maximum Speed 6,600 RPM, Maximum Torque 1,450 in-lb, Tire Outside Diameter 6.38 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 2.81 lb, Element Flex Material Polyurethane, For Hub Diameter 6.38 in, For Environment Hot And Humid, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.