Zoro Homepage

Tire Coupling Element, 2.93 lb

  • Mfr # 7300025HDY

  • Zoro # G616174192


product price: $331.99
/ea
Free Shipping & Returns

Key Features

For Motion Type
Continuous
System of Measurement
Inch
Maximum Speed
6,600 RPM
For Hub Diameter
6.38 in
Coupling Size
WE10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300025HDY
Zoro #
G616174192
UPC #
793699544763
Country of Origin
United States

Dimensions

For Hub Diameter
6.38 in
Coupling Size
WE10
Tire Outside Diameter
6.38 in
Element Overall Length
4 in

Details

For Motion Type
Continuous
Item
Tire Coupling Element
System of Measurement
Inch
Maximum Speed
6,600 RPM
Weight
2.93 lb
Element Flex Material
Polyurethane
Maximum Torque
1,815 in-lb
Element Type
Close Coupled Element

Description

Tire Coupling Element, Coupling Size WE10, Maximum Speed 6,600 RPM, Maximum Torque 1,815 in-lb, Tire Outside Diameter 6.38 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 2.93 lb, Element Flex Material Polyurethane, For Hub Diameter 6.38 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.