Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 29.32 lb

  • Mfr # 7300120

  • Zoro # G616174109


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
WES60
System of Measurement
Metric
Maximum Speed
2,800 RPM
Tire Outside Diameter
318 mm
Element Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300120
Zoro #
G616174109
UPC #
698210001209
Country of Origin
United States

Dimensions

Coupling Size
WES60
Tire Outside Diameter
318 mm
Element Overall Length
15 in
For Hub Diameter
12.5 in

Details

System of Measurement
Metric
Maximum Speed
2,800 RPM
Maximum Torque
12,500 in-lb
For Motion Type
Continuous
Horsepower @ 100 RPM
19.84 HP
Weight
29.32 lb
Item
Tire Coupling Element
Element Flex Material
Polyurethane
Element Type
Spacer Center Element

Description

Tire Coupling Element, Coupling Size WES60, Horsepower @ 100 RPM 19.84 HP, Maximum Speed 2,800 RPM, Maximum Torque 12,500 in-lb, Tire Outside Diameter 318 mm, Element Overall Length 15 in, Element Type Spacer Center Element, Weight 29.32 lb, Element Flex Material Polyurethane, For Hub Diameter 12.5 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.