Tire Coupling Element, 32.7 lb
Mfr # 7300125
Zoro # G116174135
product price: $1,430.99
/ea
Free Shipping & Returns
Key Features
For Hub Diameter
14 in
Tire Outside Diameter
356 mm
Element Type
Spacer Center Element
Maximum Torque
22,125 in-lb
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300125
Zoro #
G116174135
UPC #
698210001254
Country of Origin
United States
Dimensions
For Hub Diameter
14 in
Tire Outside Diameter
356 mm
Coupling Size
WES70
Element Overall Length
17 in
Details
Element Type
Spacer Center Element
Maximum Torque
22,125 in-lb
System of Measurement
Metric
Item
Tire Coupling Element
Weight
32.7 lb
Maximum Speed
2,600 RPM
Horsepower @ 100 RPM
35.12 HP
For Motion Type
Continuous
Element Flex Material
Polyurethane
Description
Tire Coupling Element, Coupling Size WES70, Horsepower @ 100 RPM 35.12 HP, Maximum Speed 2,600 RPM, Maximum Torque 22,125 in-lb, Tire Outside Diameter 356 mm, Element Overall Length 17 in, Element Type Spacer Center Element, Weight 32.7 lb, Element Flex Material Polyurethane, For Hub Diameter 14 in, For Motion Type Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.