Zoro Homepage

Tire Coupling Element, 33.18 lb

  • Mfr # 7300060HSU

  • Zoro # G816174169


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Element Type
Close Coupled Element
For Environment
Hot and Humid Environment Resistance
Weight
33.18 lb
Element Overall Length
9 in
Maximum Torque
39,500 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300060HSU
Zoro #
G816174169
UPC #
793699334593
Country of Origin
United States

Dimensions

Element Overall Length
9 in
For Hub Diameter
16 in
Coupling Size
WE80
Tire Outside Diameter
16 in

Details

Item
Tire Coupling Element
Element Type
Close Coupled Element
For Environment
Hot and Humid Environment Resistance
Weight
33.18 lb
Maximum Torque
39,500 in-lb
System of Measurement
Inch
Element Flex Material
Polyurethane
For Motion Type
Continuous
Maximum Speed
2,000 RPM

Description

Tire Coupling Element, Coupling Size WE80, Maximum Speed 2,000 RPM, Maximum Torque 39,500 in-lb, Tire Outside Diameter 16 in, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 33.18 lb, Element Flex Material Polyurethane, For Hub Diameter 16 in, For Environment Hot and Humid Environment Resistance, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.