Zoro Homepage

Tire Coupling Element, 3.32 lb

  • Mfr # 7300025

  • Zoro # G416174187


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Element Overall Length
9 in
Tire Outside Diameter
163 mm
Coupling Size
WE10
For Motion Type
Continuous
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300025
Zoro #
G416174187
UPC #
698210000257
Country of Origin
United States

Dimensions

Element Overall Length
9 in
Tire Outside Diameter
163 mm
Coupling Size
WE10
For Hub Diameter
6.38 in

Details

For Motion Type
Continuous
Element Type
Close Coupled Element
Element Flex Material
Polyurethane
Maximum Speed
6,600 RPM
Weight
3.32 lb
Horsepower @ 100 RPM
2.30 HP
Item
Tire Coupling Element
Maximum Torque
1,450 in-lb
System of Measurement
Metric

Description

Tire Coupling Element, Coupling Size WE10, Horsepower @ 100 RPM 2.30 HP, Maximum Speed 6,600 RPM, Maximum Torque 1,450 in-lb, Tire Outside Diameter 163 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 3.32 lb, Element Flex Material Polyurethane, For Hub Diameter 6.38 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.