Zoro Homepage

Tire Coupling Element, 33.89 lb

  • Mfr # 7300060HDY

  • Zoro # G116174104


product price: $2,022.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
2,000 RPM
Element Flex Material
Polyurethane
System of Measurement
Inch
Weight
33.89 lb
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300060HDY
Zoro #
G116174104
UPC #
793699529579
Country of Origin
United States

Dimensions

Tire Outside Diameter
16 in
Element Overall Length
9 in
Coupling Size
WE80
For Hub Diameter
16 in

Details

Maximum Speed
2,000 RPM
Element Flex Material
Polyurethane
System of Measurement
Inch
Item
Tire Coupling Element
Weight
33.89 lb
Element Type
Close Coupled Element
For Motion Type
Continuous
Maximum Torque
49,375 in-lb

Description

Tire Coupling Element, Coupling Size WE80, Maximum Speed 2,000 RPM, Maximum Torque 49,375 in-lb, Tire Outside Diameter 16 in, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 33.89 lb, Element Flex Material Polyurethane, For Hub Diameter 16 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.