Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 35 lb

  • Mfr # 7300060

  • Zoro # G716174139


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
16 in
Horsepower @ 100 RPM
62.70 HP
Weight
35 lb
Maximum Torque
39,500 in-lb
Element Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300060
Zoro #
G716174139
UPC #
698210000608
Country of Origin
United States

Dimensions

For Hub Diameter
16 in
Element Overall Length
18 in
Coupling Size
WE80
Tire Outside Diameter
406 mm

Details

Horsepower @ 100 RPM
62.70 HP
Item
Tire Coupling Element
Weight
35 lb
Maximum Torque
39,500 in-lb
System of Measurement
Metric
For Motion Type
Continuous
Element Flex Material
Polyurethane
Element Type
Close Coupled Element
Maximum Speed
2,000 RPM

Description

Tire Coupling Element, Coupling Size WE80, Horsepower @ 100 RPM 62.70 HP, Maximum Speed 2,000 RPM, Maximum Torque 39,500 in-lb, Tire Outside Diameter 406 mm, Element Overall Length 18 in, Element Type Close Coupled Element, Weight 35 lb, Element Flex Material Polyurethane, For Hub Diameter 16 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.