Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 3.52 lb

  • Mfr # 7300085

  • Zoro # G016174105


product price: $236.99
/ea
Free Shipping & Returns

Key Features

For Motion Type
Continuous
Weight
3.52 lb
Maximum Speed
6,600 RPM
Tire Outside Diameter
116 mm
Horsepower @ 100 RPM
.88 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300085
Zoro #
G016174105
UPC #
698210000851
Country of Origin
United States

Dimensions

Tire Outside Diameter
116 mm
Coupling Size
WES4
Element Overall Length
9 in
For Hub Diameter
4.56 in

Details

For Motion Type
Continuous
Weight
3.52 lb
Item
Tire Coupling Element
Maximum Speed
6,600 RPM
Horsepower @ 100 RPM
.88 HP
System of Measurement
Metric
Maximum Torque
550 in-lb
Element Flex Material
Polyurethane
Element Type
Spacer Center Element

Description

Tire Coupling Element, Coupling Size WES4, Horsepower @ 100 RPM .88 HP, Maximum Speed 6,600 RPM, Maximum Torque 550 in-lb, Tire Outside Diameter 116 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 3.52 lb, Element Flex Material Polyurethane, For Hub Diameter 4.56 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.