Zoro Homepage

Tire Coupling Element, 3.6 lb

  • Mfr # 7300090

  • Zoro # G516174124


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
925 in-lb
For Hub Diameter
5.38 in
Maximum Speed
6,600 RPM
Element Overall Length
9 in
Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300090
Zoro #
G516174124
UPC #
698210000905
Country of Origin
United States

Dimensions

For Hub Diameter
5.38 in
Element Overall Length
9 in
Tire Outside Diameter
137 mm
Coupling Size
WES5

Details

Maximum Torque
925 in-lb
Maximum Speed
6,600 RPM
Weight
3.6 lb
Element Flex Material
Polyurethane
Horsepower @ 100 RPM
1.48 HP
For Motion Type
Continuous
Element Type
Spacer Center Element
System of Measurement
Metric
Item
Tire Coupling Element

Description

Tire Coupling Element, Coupling Size WES5, Horsepower @ 100 RPM 1.48 HP, Maximum Speed 6,600 RPM, Maximum Torque 925 in-lb, Tire Outside Diameter 137 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 3.6 lb, Element Flex Material Polyurethane, For Hub Diameter 5.38 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.