Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 3.87 lb

  • Mfr # 7300030HSU

  • Zoro # G916174199


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Element Type
Close Coupled Element
For Motion Type
Continuous
Maximum Torque
2,300 in-lb
Maximum Speed
6,600 RPM
For Environment
Hot And Humid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300030HSU
Zoro #
G916174199
UPC #
793699334432
Country of Origin
United States

Dimensions

Coupling Size
WE20
Element Overall Length
4 in
For Hub Diameter
7.25 in
Tire Outside Diameter
7.25 in

Details

Element Type
Close Coupled Element
For Motion Type
Continuous
Maximum Torque
2,300 in-lb
Maximum Speed
6,600 RPM
For Environment
Hot And Humid
Weight
3.87 lb
Element Flex Material
Polyurethane
System of Measurement
Inch
Item
Tire Coupling Element

Description

Tire Coupling Element, Coupling Size WE20, Maximum Speed 6,600 RPM, Maximum Torque 2,300 in-lb, Tire Outside Diameter 7.25 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 3.87 lb, Element Flex Material Polyurethane, For Hub Diameter 7.25 in, For Environment Hot And Humid, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.