Zoro Homepage

Tire Coupling Element, 3.96 lb

  • Mfr # 7300030HDY

  • Zoro # G716174146


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Weight
3.96 lb
Coupling Size
WE20
Maximum Torque
2,875 in-lb
For Motion Type
Continuous
Element Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300030HDY
Zoro #
G716174146
UPC #
793699532920
Country of Origin
United States

Dimensions

Coupling Size
WE20
Element Overall Length
4 in
Tire Outside Diameter
7.25 in
For Hub Diameter
7.25 in

Details

Weight
3.96 lb
Maximum Torque
2,875 in-lb
For Motion Type
Continuous
Element Flex Material
Polyurethane
System of Measurement
Inch
Item
Tire Coupling Element
Maximum Speed
6,600 RPM
Element Type
Close Coupled Element

Description

Tire Coupling Element, Coupling Size WE20, Maximum Speed 6,600 RPM, Maximum Torque 2,875 in-lb, Tire Outside Diameter 7.25 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 3.96 lb, Element Flex Material Polyurethane, For Hub Diameter 7.25 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.