Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 41.75 lb

  • Mfr # 7300130

  • Zoro # G216174158


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Element Type
Spacer Center Element
Tire Outside Diameter
406 mm
Maximum Torque
39,500 in-lb
Coupling Size
WES80
Element Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300130
Zoro #
G216174158
UPC #
698210001308
Country of Origin
United States

Dimensions

Tire Outside Diameter
406 mm
Coupling Size
WES80
Element Overall Length
18 in
For Hub Diameter
16 in

Details

Element Type
Spacer Center Element
Maximum Torque
39,500 in-lb
Element Flex Material
Polyurethane
Item
Tire Coupling Element
Maximum Speed
1,800 RPM
System of Measurement
Metric
Horsepower @ 100 RPM
62.70
For Motion Type
Continuous
Weight
41.75 lb

Description

Tire Coupling Element, Coupling Size WES80, Horsepower @ 100 RPM 62.70, Maximum Speed 1,800 RPM, Maximum Torque 39,500 in-lb, Tire Outside Diameter 406 mm, Element Overall Length 18 in, Element Type Spacer Center Element, Weight 41.75 lb, Element Flex Material Polyurethane, For Hub Diameter 16 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.