Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 4.42 lb

  • Mfr # 7300030

  • Zoro # G516174117


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
6,600 RPM
Element Overall Length
9 in
Element Flex Material
Polyurethane
Maximum Torque
2,300 in-lb
Coupling Size
WE20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300030
Zoro #
G516174117
UPC #
698210000301
Country of Origin
United States

Dimensions

Element Overall Length
9 in
Coupling Size
WE20
Tire Outside Diameter
184 mm
For Hub Diameter
7.25 in

Details

Maximum Speed
6,600 RPM
Element Flex Material
Polyurethane
Maximum Torque
2,300 in-lb
System of Measurement
Metric
Item
Tire Coupling Element
Horsepower @ 100 RPM
3.65 HP
Element Type
Close Coupled Element
Weight
4.42 lb
For Motion Type
Continuous

Description

Tire Coupling Element, Coupling Size WE20, Horsepower @ 100 RPM 3.65 HP, Maximum Speed 6,600 RPM, Maximum Torque 2,300 in-lb, Tire Outside Diameter 184 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 4.42 lb, Element Flex Material Polyurethane, For Hub Diameter 7.25 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.