Zoro Homepage

Tire Coupling Element, 5.33 lb

  • Mfr # 7300035

  • Zoro # G916174144


product price: $413.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
8.25 in
For Motion Type
Continuous
Maximum Speed
5,800 RPM
Element Overall Length
9 in
Tire Outside Diameter
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300035
Zoro #
G916174144
UPC #
698210000356
Country of Origin
United States

Dimensions

For Hub Diameter
8.25 in
Element Overall Length
9 in
Tire Outside Diameter
210 mm
Coupling Size
WE30

Details

For Motion Type
Continuous
Maximum Speed
5,800 RPM
Element Type
Close Coupled Element
Horsepower @ 100 RPM
5.79 HP
Weight
5.33 lb
Item
Tire Coupling Element
System of Measurement
Metric
Maximum Torque
3,650 in-lb
Element Flex Material
Polyurethane

Description

Tire Coupling Element, Coupling Size WE30, Horsepower @ 100 RPM 5.79 HP, Maximum Speed 5,800 RPM, Maximum Torque 3,650 in-lb, Tire Outside Diameter 210 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 5.33 lb, Element Flex Material Polyurethane, For Hub Diameter 8.25 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.