Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 5.54 lb

  • Mfr # 7300095

  • Zoro # G616174116


product price: $392.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
6.38 in
Element Flex Material
Polyurethane
Maximum Speed
6,600 RPM
Element Type
Spacer Center Element
Coupling Size
ES10-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300095
Zoro #
G616174116
UPC #
698210000950
Country of Origin
United States

Dimensions

For Hub Diameter
6.38 in
Coupling Size
ES10-R
Tire Outside Diameter
163 mm
Element Overall Length
9 in

Details

Element Flex Material
Polyurethane
Maximum Speed
6,600 RPM
Element Type
Spacer Center Element
System of Measurement
Metric
Maximum Torque
1,450 in-lb
Weight
5.54 lb
For Motion Type
Continuous
Item
Tire Coupling Element
Horsepower @ 100 RPM
2.30 HP

Description

Tire Coupling Element, Coupling Size ES10-R, Horsepower @ 100 RPM 2.30 HP, Maximum Speed 6,600 RPM, Maximum Torque 1,450 in-lb, Tire Outside Diameter 163 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 5.54 lb, Element Flex Material Polyurethane, For Hub Diameter 6.38 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.