Zoro Homepage

Tire Coupling Element, 6.59 lb

  • Mfr # 7300100

  • Zoro # G616174130


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Element Overall Length
7.5 in
System of Measurement
Metric
For Motion Type
Continuous
Weight
6.59 lb
Horsepower @ 100 RPM
3.65 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300100
Zoro #
G616174130
UPC #
698210001001
Country of Origin
United States

Dimensions

Element Overall Length
7.5 in
Tire Outside Diameter
184 mm
For Hub Diameter
7.25 in
Coupling Size
WE20

Details

System of Measurement
Metric
For Motion Type
Continuous
Weight
6.59 lb
Horsepower @ 100 RPM
3.65 HP
Element Type
Spacer Center Element
Item
Tire Coupling Element
Element Flex Material
Polyurethane
Maximum Speed
4,800 RPM
Maximum Torque
2,300 in-lb

Description

Tire Coupling Element, Coupling Size WE20, Horsepower @ 100 RPM 3.65 HP, Maximum Speed 4,800 RPM, Maximum Torque 2,300 in-lb, Tire Outside Diameter 184 mm, Element Overall Length 7.5 in, Element Type Spacer Center Element, Weight 6.59 lb, Element Flex Material Polyurethane, For Hub Diameter 7.25 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.