Zoro Homepage

Tire Coupling Element, 7.3 lb

  • Mfr # 7300040

  • Zoro # G016174136


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
5,500 RPM
Weight
7.3 lb
Element Flex Material
Polyurethane
Maximum Torque
5,500 in-lb
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300040
Zoro #
G016174136
UPC #
698210000400
Country of Origin
United States

Dimensions

Tire Outside Diameter
241 mm
For Hub Diameter
9.5 in
Element Overall Length
9 in
Coupling Size
WE40

Details

Maximum Speed
5,500 RPM
Weight
7.3 lb
Element Flex Material
Polyurethane
Maximum Torque
5,500 in-lb
Element Type
Close Coupled Element
Item
Tire Coupling Element
System of Measurement
Metric
Horsepower @ 100 RPM
8.85 HP
For Motion Type
Continuous

Description

Tire Coupling Element, Coupling Size WE40, Horsepower @ 100 RPM 8.85 HP, Maximum Speed 5,500 RPM, Maximum Torque 5,500 in-lb, Tire Outside Diameter 241 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 7.3 lb, Element Flex Material Polyurethane, For Hub Diameter 9.5 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.