Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 7.3 lb

  • Mfr # 7300040HSU

  • Zoro # G016174099


product price: $704.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
9.5 in
Weight
7.3 lb
For Environment
Hot and Humid Environment Resistance
For Motion Type
Continuous
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300040HSU
Zoro #
G016174099
UPC #
793699334487
Country of Origin
United States

Dimensions

For Hub Diameter
9.5 in
Coupling Size
WE40
Tire Outside Diameter
9.5 in
Element Overall Length
5 in

Details

Weight
7.3 lb
For Environment
Hot and Humid Environment Resistance
Item
Tire Coupling Element
For Motion Type
Continuous
Element Type
Close Coupled Element
Maximum Torque
5,500 in-lb
Element Flex Material
Polyurethane
System of Measurement
Inch
Maximum Speed
5,500 RPM

Description

Tire Coupling Element, Coupling Size WE40, Maximum Speed 5,500 RPM, Maximum Torque 5,500 in-lb, Tire Outside Diameter 9.5 in, Element Overall Length 5 in, Element Type Close Coupled Element, Weight 7.3 lb, Element Flex Material Polyurethane, For Hub Diameter 9.5 in, For Environment Hot and Humid Environment Resistance, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.