Zoro Homepage

Tire Coupling Element, 7.6 lb

  • Mfr # 7300040HDY

  • Zoro # G316174133


product price: $601.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
9.5 in
System of Measurement
Inch
For Motion Type
Continuous
Coupling Size
WE40
Weight
7.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300040HDY
Zoro #
G316174133
UPC #
793699506839
Country of Origin
United States

Dimensions

For Hub Diameter
9.5 in
Coupling Size
WE40
Tire Outside Diameter
9.5 in
Element Overall Length
5 in

Details

System of Measurement
Inch
For Motion Type
Continuous
Weight
7.6 lb
Element Flex Material
Polyurethane
Maximum Speed
5,500 RPM
Maximum Torque
6,875 in-lb
Element Type
Close Coupled Element
Item
Tire Coupling Element

Description

Tire Coupling Element, Coupling Size WE40, Maximum Speed 5,500 RPM, Maximum Torque 6,875 in-lb, Tire Outside Diameter 9.5 in, Element Overall Length 5 in, Element Type Close Coupled Element, Weight 7.6 lb, Element Flex Material Polyurethane, For Hub Diameter 9.5 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.