Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 9.67 lb

  • Mfr # 7300045HDY

  • Zoro # G116174142


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Weight
9.67 lb
Coupling Size
WE50
Element Type
Close Coupled Element
For Hub Diameter
11 in
For Motion Type
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300045HDY
Zoro #
G116174142
UPC #
793699561401
Country of Origin
United States

Dimensions

Coupling Size
WE50
For Hub Diameter
11 in
Element Overall Length
5 in
Tire Outside Diameter
11 in

Details

Weight
9.67 lb
Element Type
Close Coupled Element
Item
Tire Coupling Element
For Motion Type
Continuous
System of Measurement
Inch
Maximum Speed
4,200 RPM
Element Flex Material
Polyurethane
Maximum Torque
9,560 in-lb

Description

Tire Coupling Element, Coupling Size WE50, Maximum Speed 4,200 RPM, Maximum Torque 9,560 in-lb, Tire Outside Diameter 11 in, Element Overall Length 5 in, Element Type Close Coupled Element, Weight 9.67 lb, Element Flex Material Polyurethane, For Hub Diameter 11 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.