Zoro Homepage

Bicycle Towing Attachment, Silver, 20" L

  • Mfr # RXACC02

  • Zoro # G6309943


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
For Use With
RexONE Mobile Stretcher
Width
20 in
Height
4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXACC02
Zoro #
G6309943
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
20 in
Height
4 in
Overall Length
20 in
Overall Width
20 in

Details

Item
Bicycle Towing Attachment
For Use With
RexONE Mobile Stretcher
Color
Silver
Standards
FDA
Includes
Hardware
Construction
Aluminum
Material
Aluminum
Product Type
Bicycle Towing Attachment

Description

Bicycle Towing Attachment, Silver, Construction Aluminum, Length 20 in, Width 20 in, Height 4 in, For Use With RexONE Mobile Stretcher, Standards FDA, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.