Patient Restraints, Yellow, 12" L
Mfr # RXACC07
Zoro # G6265548
product price: $200.99
/ea
Free Shipping & Returns
Key Features
For Use With
RexONE Mobile Stretcher
Length
12 in
Height
4 in
Width
9 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXACC07
Zoro #
G6265548
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Height
4 in
Width
9 in
Overall Length
1 ft
Overall Width
9 in
Details
Item
Strap System
For Use With
RexONE Mobile Stretcher
Color
Yellow
Standards
FDA
Construction
Nylon
Includes
Quick Release Buckles
Product Type
Strap System
Strap Material
Nylon
Buckle Type
Push Button
Description
Strap System,Yellow,1' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.