Standard Nylon Carry Case, Black, 28" L
Mfr # RXACC04
Zoro # G6293633
product price: $305.99
/ea
Free Shipping & Returns
Key Features
For Use With
RexONE Mobile Stretcher
Length
28 in
Width
12 in
Height
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXACC04
Zoro #
G6293633
UPC #
-
Country of Origin
United States
Dimensions
Length
28 in
Width
12 in
Height
6 in
Overall Width
12 in
Overall Length
28 in
Details
Item
Standard Nylon Carry Case
For Use With
RexONE Mobile Stretcher
Color
Black
Construction
Nylon
Standards
FDA
Includes
Backpack Straps
Material
Nylon
Product Type
Standard Nylon Carry Case
Description
Standard Nylon Carry Case, Black, Construction Nylon, Length 28 in, Width 12 in, Height 6 in, For Use With RexONE Mobile Stretcher, Standards FDA, Includes Backpack Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.