Zoro Homepage

Stretcher with Brake, 28" L, 20" H, Black

  • Mfr # RXB01TC

  • Zoro # G6273701


product price: $3,864.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
18 in
Overall Length
72 in
Weight Capacity
400 lb
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXB01TC
Zoro #
G6273701
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
72 in
Height
10 in
Width
18 in
Length
72 in

Details

Item
Mobile Stretcher
Color
Black
Weight Capacity
400 lb
Strapping Type
Nylon
Straps Count
3
Includes
Carrying Case, Straps, Terrain Tires
Standards
FDA
Frame Material
Aluminum
Cover Material
Aluminum
Handles
1
Wheels
2
Product Type
Mobile Stretcher
Included Wheels
Wheels Included
Number of Hand Holds
1
Weight Capacity - Maximum
400 lb
Number of Straps
3
Strap Material
Nylon

Description

Mobile Stretcher, Black, Length 72 in, Width 18 in, Height 10 in, Weight Capacity 400 lb, Frame Material Aluminum, Cover Material Aluminum, Handles 1, Strapping Type Nylon, Straps Count 3, Wheels 2, Standards FDA, Includes Carrying Case, Straps, Terrain Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.