Wide Beach Tires, Black, 20" L
Mfr # RXACC01
Zoro # G6290127
product price: $997.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
For Use With
RexONE Mobile Stretcher
Width
7 in
Height
11 3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXACC01
Zoro #
G6290127
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Width
7 in
Height
11 3/4 in
Overall Length
7 in
Overall Width
7 in
Details
Item
Wide Sand Tires
For Use With
RexONE Mobile Stretcher
Color
Black
Standards
FDA
Construction
Plastic
Includes
Axles
Material
Plastic
Product Type
Wide Sand Tires
Description
Wide Sand Tires, Black, Construction Plastic, Length 7 in, Width 7 in, Height 11 3/4 in, For Use With RexONE Mobile Stretcher, Standards FDA, Includes Axles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.