Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

614 Standard Aluminum Foil

  • Mfr # 614

  • Zoro # G1764673


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Type
Standard
Width
18 in
Roll Length
500 ft
Sheet Size
Various
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614
Zoro #
G1764673
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Roll Length
500 ft
Sheet Size
Various
Length
500 ft
Sheet Width
18 in

Details

Item
Aluminum Foil
Type
Standard
Product Series
Reynolds Wrap(R)
Color
Silver
Fold Type
No Fold
Material
Aluminum Foil
Product Type
Roll
Bio-Based
No
Basis Weight
7 lb
SFI Certified
No
USDA Certified Bio-based Products
No
BPI Certified
No
Weight
Medium-Weight
Compostable
Not Compostable
Recyclable
Yes
FSC Certified
No
Resistance Properties
Puncture Resistant
Disposable Utensil Type
Roll
Item Weight
Medium-Weight
Packing Type
Box
Product Packaging
Roll

Description

Can withstand both hot and cold foods. Made from 98.5% aluminum with the balance made up of iron and silicon, which are added to give greater strength and puncture resistance. And you can feel good about using it because Reynolds® aluminum rolls are made with 100% recyclable aluminum. Check to see if recycling facilities exist in your local area.


  • Can withstand both hot and cold foods.
  • Made from 98.5% aluminum with the balance made up of iron and silicon.
  • Greater strength and puncture resistance.
  • Get the right size piece of baking foil every time with the Easy Tear Edge, built right into the package for convenience.
  • Used for grilling to lock in flavor and for freezing to prevent freezer burn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.