
Aluminum Foil Roll, 1000 ft.
Mfr # REY 611M
Zoro # G4495541
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Width
12"
Length
1,000 ft
Material
Aluminum
Packing Type
Box
Gauge
Standard Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REY 611M
Zoro #
G4495541
UPC #
027901036112
Country of Origin
United States
Dimensions
Width
12"
Length
1,000 ft
Details
Item
Reynolds Aluminum Foil Roll,1000 ft.
Material
Aluminum
Packing Type
Box
Gauge
Standard Gauge
Description
For food trucks, restaurants, catering companies, concessions, and cafeterias, Reynolds® MetroTM aluminum foil rolls come in handy. Whether you're grilling, roasting, freezing leftovers, or smoking a big rack of ribs, this economical and durable foil is great for heavier foods. And you can feel good about using it because Reynolds® aluminum rolls are made with 100% recyclable aluminum. Check to see if recycling facilities exist in your local area.
- Box comes with cutting edge.
- Great for grilling, roasting, freezing leftovers, or smoking a big rack of ribs.
- Economical and durable foil is great for heavier foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.