Zoro Homepage

Aluminum Foil Roll, 500 ft.

  • Mfr # REY 614M

  • Zoro # G4495526


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Width
18"
Length
500 ft
Material
Aluminum
Packing Type
Box
Gauge
Standard Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REY 614M
Zoro #
G4495526
UPC #
027901036143
Country of Origin
United States

Dimensions

Width
18"
Length
500 ft

Details

Item
Reynolds Aluminum Foil Roll,500 ft.
Material
Aluminum
Packing Type
Box
Gauge
Standard Gauge

Description

For food trucks, restaurants, catering companies, concessions, and cafeterias, Reynolds® MetroTM aluminum foil rolls come in handy. Whether you're grilling, roasting, freezing leftovers, or smoking a big rack of ribs, this economical and durable foil is great for heavier foods. And you can feel good about using it because Reynolds® aluminum rolls are made with 100% recyclable aluminum. Check to see if recycling facilities exist in your local area.


  • Box comes with cutting edge.
  • Great for grilling, roasting, freezing leftovers, or smoking a big rack of ribs.
  • Economical and durable foil is great for heavier foods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.