Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reynolds Film, Roll, 12" x 2000 ft. 910

Film, Roll, 12" x 2000 ft. (Discontinued)

  • Mfr # 910
  • Zoro # G7490618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910
Zoro #
G7490618
UPC #
027901009109
Country of Origin
United States

Details

Item
Film,Roll,12" x 2000 ft.

Description

Film,Roll,12 In. x 2000 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.