Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, Aluminum, Heavy Duty, 1000 ft.

  • Mfr # 625

  • Zoro # G2898244


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Width
18 in
Roll Length
1,000 ft
Sheet Size
Various
Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625
Zoro #
G2898244
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Roll Length
1,000 ft
Sheet Size
Various
Length
1,000 ft
Sheet Width
18 in

Details

Item
Aluminum Foil
Type
Heavy Duty
Product Series
Reynolds Wrap(R)
Color
Silver
Fold Type
No Fold
Material
Aluminum Foil
Product Type
Roll
Compostable
Not Compostable
FSC Certified
No
Basis Weight
18 lb
USDA Certified Bio-based Products
No
Recyclable
Yes
SFI Certified
No
Bio-Based
No
BPI Certified
No
Weight
Heavy-Weight
Item Weight
Heavy-Weight
Disposable Utensil Type
Roll
Packing Type
Box
Product Packaging
Roll

Description

Heavy duty aluminum foil tears easily with standard cutting edge. Practical for cooking, serving and wrapping food. Use as pan liner to make later cleanup easy. Effective for locking in flavors when grilling or preventing freezer burn when storing leftovers. And you can feel good about using it because Reynolds® aluminum rolls are made with 100% recyclable aluminum. Check to see if recycling facilities exist in your local area.


  • Box comes with cutting edge.
  • For tough jobs such as lining pans, freezing or grilling.
  • Makes cleanup easy, when you line pans with foil before cooking.
  • Used for grilling to lock in flavor and for freezing to prevent freezer burn.
  • Get the right size piece of baking foil every time with the Easy Tear Edge, built right into the package for convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.