Zoro Homepage

Foodservice Wrap, 12" X 2000 ft.

  • Mfr # 910M

  • Zoro # G4495447


product price: $28.59
/ea

Key Features

Width
12"
Length
2,000 ft
Material
Plastic
Product Type
Foodservice Wrap,12" X 2000 ft.
Packing Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910M
Zoro #
G4495447
UPC #
027901039106
Country of Origin
United States

Dimensions

Width
12"
Length
2,000 ft

Details

Item
Foodservice Wrap,12" X 2000 ft.
Material
Plastic
Product Type
Foodservice Wrap,12" X 2000 ft.
Packing Type
Box

Description

Easy and economical to use. For short-term use, including wrapping of cold foods. Cutter box features low-profile precision metal edge mounted on sturdy insert.


  • • Easy and economical to use.
  • • For short-term use, including wrapping of cold foods.
  • • Cutter box features low-profile precision metal edge mounted on sturdy insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.