Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reynolds Meat-Wrap Film, 17" x 5000 ft., Clear SMP17

Meat-Wrap Film, 17" x 5000 ft., Clear (Discontinued)

  • Mfr # SMP17
  • Zoro # G4138843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP17
Zoro #
G4138843
UPC #
28016803156
Country of Origin
United States

Dimensions

Length
5,000 ft
Width
17"

Details

Material
Plastic

Description

Reynolds Wrap® Meat-Wrap Film, 17" x 5000 ft, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.