Shop REYNOLDS
See all product information
Create Account
Metro Aluminum Foil Roll, Light Gauge, 18" x 500 ft., Silver
Mfr # 624M
Zoro # G4139099
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Width
18"
Length
500 ft
Material
Aluminum
Special Features
Heavy Duty Gauge
Type
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624M
- Zoro #
- G4139099
- UPC #
- 10027901036249
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Length
- 500 ft
Details
- Item
- Food Wrap
- Material
- Aluminum
- Special Features
- Heavy Duty Gauge
- Type
- Roll
- Product Packaging
- Box
Description
Reynolds Wrap® Metro Aluminum Foil Roll, Light Gauge, 18" x 500 ft, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.