Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear

  • Mfr # 916M

  • Zoro # G4140645


product price: $34.75
/ea

Key Features

Length
2,000 ft
Material
Plastic
Weight
12.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916M
Zoro #
G4140645
UPC #
10027901169169
Country of Origin
United States

Dimensions

Length
2,000 ft
Width
24 ft

Details

Material
Plastic
Weight
12.1 lbs

Description

Reynolds Wrap® Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.