
Pop-Up Interfolded Aluminum Foil Sheets, 12 x 10 3/4, Silver, PK500
Mfr # 000000000000000721
Zoro # G4139272
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Width
10.75"
Roll Length
12"
Length
12"
Material
Aluminum
Packing Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000000000721
Zoro #
G4139272
UPC #
27901007211
Country of Origin
United States
Dimensions
Width
10.75"
Roll Length
12"
Length
12"
Details
Item
Food Wrap
Material
Aluminum
Packing Type
Box
Description
Foil sheets conveniently dispense one at a time. Great for wrapping food. Withstand high heat and extreme cold, making them perfect for grilling and freezing. Minimize cleanup and ensure your food stays fresh.
- Conveniently dispense one at a time.
- Great for wrapping food.
- Withstand high heat and extreme cold, making them perfect for grilling and freezing.
- Minimize cleanup and ensure your food stays fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.