
PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear
Mfr # 000000000000000916
Zoro # G4140079
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Length
2,000 ft
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000000000916
Zoro #
G4140079
UPC #
10027901009168
Country of Origin
United States
Dimensions
Length
2,000 ft
Width
24"
Details
Material
Plastic
Description
Reynolds Wrap® PVC Film Roll with Cutter Box, 24" x 2000 ft, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.