
Reflections Portion Plastic Trays, Shallow, 4 oz Capacity, 3.5 x 3.5 x 1, Clear, PK2500, 2500PK
Mfr # R4296
Zoro # G105672611
product price: $141.99
/pk 2500, $0.06/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
4 oz
Overall Width (In.)
3.5"
Overall Depth (In.)
3.5"
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4296
Zoro #
G105672611
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
3.5"
Overall Depth (In.)
3.5"
Overall Height (In.)
1"
Details
Capacity (Qt.)
4 oz
Color
Clear
Material
Plastic
Includes
Includes 2500 trays per case.
Storage Container Style
Carryout
Type
Tray
Number of Compartments
1
Item
Food Containers
Capacity
4 oz
Features
Shallow
Description
Versatile portion trays easily transition items from packaging to display. They are easy to transport and help maintain freshness. Durable and sturdy for increased functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.