This item is Discontinued.

Reynolds Round Aluminum Carryout Containers, 10" Diameter x 1.09"h, Silver, PK400 23045Y

Round Aluminum Carryout Containers, 10" Diameter x 1.09"h, Silver, PK400 (Discontinued)

  • Mfr # 23045Y
  • Zoro # G103665868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23045Y
Zoro #
G103665868
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10"
Height
1.09"; 1.09"

Details

Type
Base
Material
Aluminum
Number of Compartments
1
Item
Food Containers
Basic Foodware Material
Aluminum
Disposable Foodware Color
Silver

Description

Multifunctional, aluminum carryout containers can be used for cooking, freezing and storage. Can go directly from freezer to oven – conventional, microwave or toaster – and back to the freezer. Compatible with virtually all foods, containers are odor and moisture-proof. Portable and ideal for hot and cold foods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.