Zoro Homepage

Standard Aluminum Foil, 12'' x 75'

  • Mfr # F28015

  • Zoro # G514898138


product price: $15.09
/ea

Key Features

Width
1.75 in
Length
12.5 in
Color
Gray
Depth
1.75 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28015
Zoro #
G514898138
UPC #
-
Country of Origin
United States

Dimensions

Width
1.75 in
Length
12.5 in
Depth
1.75 in

Details

Color
Gray
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Aluminum foil features a durable construction that withstands high heat and extreme cold, making it excellent for everything from grilling to freezing. Its incredibly versatile design is moisture-proof, odor-proof and grease-proof to let you tackle a wide variety of applications in or out of the kitchen. Make a foil packet for the grill or oven to keep your food deliciously moist and flavorful without a lot of extra effort or special ingredients. Or, use it to minimize cleanup by covering pots and pans to prevent splatters and baked-on messes. Aluminum foil can also be used to wrap sandwiches, line baking pans, creating to-go containers and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.