
Xtra Heavy-Duty Aluminum Foil, 24"x500 ft
Mfr # REY 633
Zoro # G4495471
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Width
24"
Length
500 ft
Material
Aluminum
Packing Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REY 633
Zoro #
G4495471
UPC #
027901006337
Country of Origin
United States
Dimensions
Width
24"
Length
500 ft
Details
Item
Xtra Heavy-Duty Aluminum Foil,24"x500 ft
Material
Aluminum
Packing Type
Box
Description
This extra-heavy duty aluminum foil comes in a box with a standard cutting edge. It is good for use in cooking, serving and freezing food. Lining pans with roll before cooking makes cleanup easy. Use for grilling to lock in flavor and for freezing to prevent freezer burn.
- Box comes with cutting edge.
- For use in cooking, serving and freezing food.
- Lining pans with roll before cooking makes cleanup easy.
- Use for grilling to lock in flavor and for freezing to prevent freezer burn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.