This item is Discontinued.

Reynolon Shrink Film, PVC, 5044, 8x50 Gx3000 ft., PK2, 8" W x 3000' L, Clear SHPVC0850

This item is Discontinued.

Reynolon

Shrink Film, PVC, 5044, 8x50 Gx3000 ft., PK2, 8" W x 3000' L, Clear (Discontinued)

Mfr # SHPVC0850
Zoro # G6504401
UPC # 841436068871
Country of Origin United States
Category Stretch Wrap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHPVC0850
Zoro #
G6504401
UPC #
841436068871
Country of Origin
United States

Dimensions

Width
8"
Length
3000'

Details

Item
Shrink Film,PVC,5044,8x50 Gx3000 ft.,PK2
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.