Shrink Film, PVC, 5044, 20x75 Gx2000 ft., 20" W x 2000' L, Clear

  • Mfr # SHPVC2075

  • Zoro # G6504541


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Length
2000'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHPVC2075
Zoro #
G6504541
UPC #
841436042727
Country of Origin
United States

Dimensions

Width
20"
Length
2000'

Details

Item
Shrink Film,PVC,5044,20x75 Gx2000 ft.
Color
Clear
Gauge - Stretch Wrap
42

Description

Shrink Film,PVC,5044,20x75 Gx2000 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.